Skip Content
BULB H4 12V 60/55W P43T T4.625 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BULB H4 12V 60/55W P43T T4.625

HELLA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HLAH4
  • Mfr. Model # H4
  • UNSPSC # 39101601
  • CATALOGUE PAGE # 3109
  • Shipping Weight 0.07 lbs

Product Details

The filament of a halogen bulb burns at a higher temperature in an atmospheric vacuum - radiating a much whiter light. The prescence of active halogen compounds (containing bromine and iodine) efficiently regenerate the tungsten filament - making the bulbs last longer.

Technical Specs

  • Colour White
  • Depth 1"
  • Includes (1) Bulb
  • Type H4
  • Material Glass
  • Length 3.62"
  • Fits Universal
  • Width 1"
  • Mounting Type P43t
  • Lamp Type H4
  • Shape T4.625
  • Volt Bulb 12
  • Used For DOT
  • Diameter 0.67"
  • Sub-Category Halogen
  • Number of Bulbs 1
  • Lamp Life 600 hr.
  • Current Rating 60/55 W

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list