Skip Content
BULB H4 12V 100/80W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

BULB H4 12V 100/80W

HELLA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HLAH83140171
  • Mfr. Model # H83140171
  • UNSPSC # 39101601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.07 lbs

Product Details

Replacement H4, 12 Volts, 100/80 Watts Halogen Bulb. It is white in color and has a base of P43T.

Technical Specs

  • Colour White
  • Type H4

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list