Skip Content
Discontinued with Replacement
BULB H4 12V 100/55W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

BULB H4 12V 100/55W

HELLA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HLAH83140141
  • Mfr. Model # H83140141
  • UNSPSC # 25172900
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.66 lbs
Suggested Replacement Product
BULB H4 12V 100/55W P43T T4.625

Price: NA

Product Details

Replacement H4, 12 Volts, 100/55 Watts Halogen Bulb. It is white in color and has a base of P43T.

Technical Specs

  • Type H4
  • Colour White

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list