Skip Content
BULB H4 12V 100/55W P43T T4.625 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BULB H4 12V 100/55W P43T T4.625

HELLA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HLAH4-100/55W
  • Mfr. Model # H4-100/55W
  • UNSPSC # 39101601
  • CATALOGUE PAGE # 3109
  • Shipping Weight 0.045 lbs

Product Details

The filament of a halogen bulb burns at a higher temperature in an atmospheric vacuum - radiating a much whiter light. The prescence of active halogen compounds (containing bromine and iodine) efficiently regenerate the tungsten filament - making the bulbs last longer.

Technical Specs

  • Depth 1"
  • Includes (1) Bulb
  • Length 3.62"
  • Material Glass
  • Colour White
  • Type H4
  • Fits Universal
  • Width 1"
  • Lamp Type H4
  • Mounting Type P43t
  • Shape T4.625
  • Volt Bulb 12
  • Diameter 0.67"
  • Number of Bulbs 1
  • Used For Off-Road
  • Lamp Life 600 hr.
  • Sub-Category Halogen
  • Current Rating 100/55 W

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List