Discontinued with Replacement
BULB H3 HD 24V 65W PK22S T3.25 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

BULB H3 HD 24V 65W PK22S T3.25

HELLA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HLAH3-24VHD
  • Mfr. Model # H3-24VHD
  • UNSPSC # 39101601
  • CATALOGUE PAGE # 3109
  • Shipping Weight 0.045 lbs
Suggested Replacement Product
BULB H3 24V 65W LONG LIFE

Your Price: NA

Product Details

The filament of a halogen bulb burns at a higher temperature in an atmospheric vacuum - radiating a much whiter light. The prescence of active halogen compounds (containing bromine and iodine) efficiently regenerate the tungsten filament - making the bulbs last longer.

Technical Specs

  • Colour White
  • Depth 1/2"
  • Includes (1) Bulb
  • Length 1.65"
  • Type H3 Heavy-Duty
  • Material Glass
  • Fits Universal
  • Width 1/2"
  • Lamp Type H3 Heavy-Duty
  • Mounting Type PK22s
  • Volt Bulb 24
  • Shape T3.5
  • Used For DOT
  • Diameter 0.45"
  • Sub-Category Halogen
  • Number of Bulbs 1
  • Lamp Life 600 hrs
  • Current Rating 65W

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list