Skip Content
Discontinued with Replacement
BULB H3 12V 55W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

BULB H3 12V 55W

HELLA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HLAH83135051
  • Mfr. Model # H83135051
  • UNSPSC # 25172408
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs
Suggested Replacement Product
BULB H3 12V 55W PK22S T3.25

Price: NA

Product Details

Replacement H3, 12 Volts, 55 Watts Halogen Bulb. It is white in color and has a base of PK22S.

Technical Specs

  • Colour White
  • Type H3

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list