Skip Content
BULB H3 12V 100W PK22S T3.25 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BULB H3 12V 100W PK22S T3.25

HELLA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HLAH3-100W
  • Mfr. Model # H3-100W
  • UNSPSC # 39101601
  • CATALOGUE PAGE # 3109
  • Shipping Weight 0.05 lbs

Product Details

The filament of a halogen bulb burns at a higher temperature in an atmospheric vacuum - radiating a much whiter light. The prescence of active halogen compounds (containing bromine and iodine) efficiently regenerate the tungsten filament - making the bulbs last longer.

Technical Specs

  • Includes (1) Bulb
  • Depth 1/2"
  • Material Glass
  • Colour White
  • Length 1.65"
  • Type H3
  • Width 1/2"
  • Fits Universal
  • Lamp Type H3
  • Shape T3.5
  • Mounting Type PK22S
  • Diameter 0.45"
  • Number of Bulbs 1
  • Volt Bulb 12
  • Used For Off-Road
  • Lamp Life 600 hr.
  • Sub-Category Halogen
  • Current Rating 100 W

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list