Skip Content
BULB H1 12V 55W P14.5S T2.5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BULB H1 12V 55W P14.5S T2.5

HELLA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HLAH1
  • Mfr. Model # H1
  • UNSPSC # 39101601
  • CATALOGUE PAGE # 3109
  • Shipping Weight 0.02 lbs

Product Details

The filament of a halogen bulb burns at a higher temperature in an atmospheric vacuum - radiating a much whiter light. The prescence of active halogen compounds (containing bromine and iodine) efficiently regenerate the tungsten filament - making the bulbs last longer.

Technical Specs

  • Colour White
  • Depth 1/2"
  • Includes (1) Bulb
  • Length 2.46"
  • Material Glass
  • Type H1
  • Width 1/2"
  • Fits Universal
  • Lamp Type H1
  • Mounting Type P14.5s
  • Used For DOT
  • Diameter 0.33"
  • Shape T2.5
  • Volt Bulb 12
  • Number of Bulbs 1
  • Lamp Life 600 hr.
  • Current Rating 55 W
  • Sub-Category Halogen

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list