Skip Content
Discontinued with Replacement
BULB H1 12V 100W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

BULB H1 12V 100W

HELLA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HLAH83115051
  • Mfr. Model # H83115051
  • UNSPSC # 25172900
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs
Suggested Replacement Product
BULB H1 12V 100W P14.5S T2.5

Price: NA

Product Details

Replacement H1,12 Volts, 100 Watts Halogen Bulb. It is white in color and has a base of P14.5S.

Technical Specs

  • Type H1
  • Colour White

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list