BULB FOR XB2-B close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

BULB FOR XB2-B

SCHNEIDER ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TLQDL1CE048
  • Mfr. Model # DL1CE048
  • UNSPSC # 39121311
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Bulb Shape T2
  • Watts 2.4
  • Item Miniature Incandescent Bulb
  • Bulb Type Miniature
  • Bulb Base Type Miniature Bayonet (BA9s)
  • Voltage 48
  • Average Bulb Life 5,000 hr.
  • Indoor/Outdoor Usage Indoor/Outdoor
  • For Enclosed Fixtures Yes
  • Bulb Housing Polycarbonate
  • Shatter-Resistant Yes
  • Bulb Power Source Plug and Play
  • High Output No
  • Rough Service No
  • Bulb Min. Starting Temp. -25 Degrees C
  • Bulb Operating Temp. Range -25 Degrees C - 55 Degrees C
  • Bulb Start Type Instant
  • Bulb Manufacturers Warranty Length 18 Months

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list