Skip Content
BULB D2R CAPSULE 12V/24V 35W P32D-3 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BULB D2R CAPSULE 12V/24V 35W P32D-3

HELLA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HLA007001151
  • Mfr. Model # 007001151
  • UNSPSC # 39111524
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.07 lbs

Technical Specs

  • Length 2-3/4"
  • Depth 1-1/4"
  • Material Glass/Plastic/Metal
  • Width 1-1/4"
  • Lamp Type D2R
  • Volt Bulb 12 - 24
  • Used For Headlamps
  • Termination Type P32d-3
  • Current Rating 35 W
  • Diameter 1-1/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list