Skip Content
Discontinued with Replacement
BULB D2R CAPSULE 12/24V 35W PK32D close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

BULB D2R CAPSULE 12/24V 35W PK32D

HELLA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HLAD2R
  • Mfr. Model # D2R
  • UNSPSC # 39101625
  • CATALOGUE PAGE # 3109
  • Shipping Weight 0.007 lbs
Suggested Replacement Product
BULB D2R CAPSULE 12V/24V 35W P32D-3

Price: NA

Product Details

Xenon capsules should be used exclusively with xenon lamps/ballast units. Metal halide salts, mercury and xenon gas are hermetically sealed in a quartz capsule. Xenon capsules provide a blue-white light source. Due to the lack of a filament, xenon capsules can withstand high levels of vibration.

Technical Specs

  • Colour White
  • Depth 1/2"
  • Length 3.09"
  • Material Glass
  • Type D2R
  • Width 1/2"
  • Includes (1) Bulb
  • Fits Universal
  • Lamp Type D2R
  • Shape T3
  • Mounting Type PK32d-3
  • Number of Bulbs 1
  • Diameter 0.35"
  • Volt Bulb 12/24
  • Sub-Category HID
  • Used For DOT
  • Lamp Life 2,500 hrs
  • Current Rating 35 W

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list