BULB 200WATT INSIDE FROST LON 25936 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BULB 200WATT INSIDE FROST LON 25936

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GEL200A2199IF130
  • Mfr. Model # 200A2199IF130
  • UNSPSC # 39101600
  • CATALOGUE PAGE # 1151
  • Shipping Weight 0.13 lbs

Product Details

Incandescent/halogen lamp. Watts 200/177. Bulb A21. Diameter 2-5/8 inches with medium base. Inside frost, long life. Volts 130/120. Rated average life 2500/6800 hours. Maximum overall length 5-3/8 inches. Light output lumens 3250/2500. Case quantity 60.

Technical Specs

  • Item Bulb 200 W Inside Frost
  • Voltage 130 V
  • Bulb Shape A21
  • Average Bulb Life 2,500 hr.
  • Max. Overall Bulb Length 5-3/8"
  • Watts 200 W
  • Bulb Type Linear/Circline/U-Bend
  • Lumens 3250 lm
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Bulb Finish Frosted
  • Light Technology Incandescent
  • Light Bulb Dia. 2-5/8"
  • Bulb Color Temp. 2,700 K
  • Bulb Base Type Screw Terminals
  • Bulb Designation 200A21/99/IF
  • Shatter-Resistant No
  • Dimmable Yes
  • Rough Service No
  • Bulb Primary Application General Purpose
  • Light Appearance 2,700 - 2,999K, Soft White

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list