Skip Content
BULB 150W T4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BULB 150W T4

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GELFDV
  • Mfr. Model # FDV
  • UNSPSC # 45111602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Technical Specs

  • Bulb Shape T4
  • ANSI Code FDV
  • Bulb Designation FDV
  • Lumens 4300
  • Voltage 24
  • Item Halogen Heat Lamp
  • Watts 150
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Shatter-Resistant No
  • Average Bulb Life 100 hr.
  • Bulb Color Temp. 3,050 K
  • Max. Overall Bulb Length 13/16"
  • Bulb Type Linear/Circline/U-Bend
  • Dimmable Yes
  • Light Bulb Dia. 13/64"
  • Light Technology Halogen
  • Bulb Primary Application Projection
  • Bulb Base Type 2-Pin (G6.35)
  • Light Appearance 3,000 - 3,999K, Warm White