Skip Content
BUILT IN REFRIGERATOR,FLAMMABLE STO close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

BUILT IN REFRIGERATOR,FLAMMABLE STO

MARVEL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1EPE1
  • Mfr. Model # 1EPE1
  • UNSPSC # 52141501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 120.0 lbs

Technical Specs

  • Includes 2 Adjustable Wire Shelves, 3 Door Shelves, Door Handle, Leveling Legs, Mechanical Thermostat Control
  • Colour White
  • Cord Length 6"
  • Item Refrigerator
  • Door Type Standard with Interior Shelf Storage
  • Hz 60
  • Voltage 115
  • Defrost Auto
  • Door Hinge Positive Close
  • Amps 3.3
  • Refrigerator Temperature Range (F) 33 Degrees to 45 Degrees
  • Refrigerator Temperature Range (C) 1 to 7
  • Door Style Solid, Swing
  • Refrigerator Item Refrigerator

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list