BUILDING WIRE,BARE CU,8AWG,95A,500F close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BUILDING WIRE,BARE CU,8AWG,95A,500F

SOUTHWIRE COMPANY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4WZU8
  • Mfr. Model # 4WZU8
  • UNSPSC # 26121517
  • CATALOGUE PAGE # N/A
  • Shipping Weight 26.15 lbs

Technical Specs

  • Item Building Wire
  • Max. Amps 95
  • Spool Length 500 ft.
  • Voltage 600
  • Stranding -
  • Standards ASTM
  • Wire and Cable Item Bare Grounding Wire
  • Wire Size - Wire and Cable 8 AWG

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list