Skip Content
BUILDING STORAGE GALVANIZED SINGLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BUILDING STORAGE GALVANIZED SINGLE

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESSTOR96GW1RH
  • Mfr. Model # STOR96GW1RH
  • UNSPSC # 95141703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1010.0 lbs

Technical Specs

  • Capacity 2,750 lbs.
  • Colour Silver
  • Material Steel
  • For Use With Storage
  • Item Modular Storage Building
  • Overall Depth 77-1/2"
  • Type Storage, Rain Gutters
  • Load Capacity 2,750 lbs.
  • Construction Galvanized Corrugated Paneling
  • Bottom Panel Wooden Floor
  • Overall Width 110"
  • Doors 1
  • Overall Height 85"
  • Inside Width 106"
  • Inside Height 78"
  • Assembled/Unassembled Unassembled
  • Inside Depth 73-1/2"
  • Door Opening Height 74"
  • Door Opening Width 45"
  • Includes Wood Floor

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list