BUILDING STORAGE GALVANIZED DOUBLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BUILDING STORAGE GALVANIZED DOUBLE

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESSTOR912GW1RH
  • Mfr. Model # STOR912GW1RH
  • UNSPSC # 95141703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 790.0 lbs

Technical Specs

  • Item Modular Storage Building
  • Capacity 5,500 lbs.
  • For Use With Storage
  • Colour Silver
  • Material Steel
  • Overall Depth 155"
  • Type Storage, Rain Gutters
  • Construction Galvanized Corrugated Paneling
  • Load Capacity 5,500 lbs.
  • Bottom Panel Wooden Floor
  • Overall Width 110"
  • Overall Height 85"
  • Doors 1
  • Inside Width 106"
  • Inside Height 78"
  • Door Opening Width 45"
  • Door Opening Height 74"
  • Inside Depth 151"
  • Assembled/Unassembled Unassembled
  • Includes Wood Floor

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list