BUILDING HAZMAT STORAGE 6 DRUM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BUILDING HAZMAT STORAGE 6 DRUM

SECURALL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HWFB600X
  • Mfr. Model # B600X
  • UNSPSC # 78131803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2300.0 lbs

Technical Specs

  • Height 100"
  • Depth 60"
  • Colour Gray
  • Item Outdoor Storage Building
  • Material Galvanized Steel
  • Door Type Manual
  • Sump Capacity 102 gal.
  • Number of Doors 1
  • Width 84"
  • Load Capacity 7310 lb.
  • Standards OSHA, EPA, NFPA, FM, UL
  • Key Lock Type Keyed Lock Set Handle
  • Drum Capacity 55 gal.
  • Fire Rating No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list