Skip Content
BUILDER HOIST,ELEC,1/4T close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BUILDER HOIST,ELEC,1/4T

OZ LIFTING PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5NPL3
  • Mfr. Model # 5NPL3
  • UNSPSC # 24101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 55.25 lbs

Technical Specs

  • Item Electric Wire Rope Hoist
  • Motor HP 1.3
  • Phase 1
  • Control Pendant
  • Load Capacity 500 lbs.
  • Reeving 1
  • Voltage 115
  • Brake Electric Disc Motor
  • Standards ASME/ANSI B30.16
  • Lubrication Oil Bath
  • Amps 7
  • Lift Speed 75 fpm
  • Control Cord 16 ft.
  • Hoist Lift 90 ft.
  • Min. Between Hooks 25-7/8"
  • Housing Width 9.44"
  • Housing Depth 7.04"
  • Housing Length 13"
  • Amps @ Low Volts 7

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list