Skip Content
BUFFS AIRWAY 12IN X 5IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BUFFS AIRWAY 12IN X 5IN

OSBORN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # OSB47426
  • Mfr. Model # 47426
  • UNSPSC # 31191502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.96 lbs

Product Details

Airway buffs are effective finishing tools for ferrous and non-ferrous metals, marble, plastics and other materials. 16-ply, 2 in. arbor hole. Made of 100% cotton material. Size 12 in. diameter x 1/2 in thick.

Technical Specs

There are no technical specs available for this product.

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List