Skip Content
BUFFING WHEEL CSHIN SEWN 6 IN DIA. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BUFFING WHEEL CSHIN SEWN 6 IN DIA.

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS12U098
  • Mfr. Model # 12U098
  • UNSPSC # 23131506
  • CATALOGUE PAGE # 634
  • Shipping Weight 0.2 lbs

Product Details

Cotton wheels: 72 horizontal and 68 vertical threads per sq. in.Soft buff cotton wheels: for initial polish and coarse buffing. Row sewn wheels: use for light cutting and colouring.Canton flannel wheels: for use with precious metals. Sisal wheels: use with stainless steel and other hard metals. Pleated buff wheels: for use in tight spaces.

Technical Specs

  • Application For Light Cutting and Color Buffing
  • Material Cotton
  • Item Buffing Wheel
  • Number of Plies 40
  • Thickness 1/2"
  • Diameter 6"
  • Style Cushion Sewn
  • Arbor Hole 1"
  • Type Cotton Row Sewn

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List