Skip Content
BUFFING COMPOUND,GREEN,1 LB. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BUFFING COMPOUND,GREEN,1 LB.

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS12U096
  • Mfr. Model # 12U096
  • UNSPSC # 23131504
  • CATALOGUE PAGE # 634
  • Shipping Weight 1.0 lbs

Product Details

Size 1 lb., For Iron, Chrome and Stainless Steel.

Technical Specs

  • Application For Chrome, Iron and Stainless Steel
  • Colour Green
  • Container Type Bar
  • Size 1 lbs.
  • Item Buffing Compound
  • Type Green Bar

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list