Skip Content
BUFFING COMPOUND,BROWN,4 OZ. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BUFFING COMPOUND,BROWN,4 OZ.

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS12U074
  • Mfr. Model # 12U074
  • UNSPSC # 23131504
  • CATALOGUE PAGE # 634
  • Shipping Weight 0.2 lbs

Product Details

Size 3.88 oz., For Brass, Aluminum and Copper.

Technical Specs

  • Colour Brown
  • Item Buffing Compound
  • Application For Aluminium, Brass and Copper
  • Container Type Tube
  • Size 4 oz.
  • Type Brown Tube

Compliance and Restrictions

  • None

Alternate Search Terms

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List