Skip Content
BUFFING BALL,7 IN DIA. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BUFFING BALL,7 IN DIA.

FLITZ PREMIUM POLISHING PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5GVA8
  • Mfr. Model # 5GVA8
  • UNSPSC # 27112702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.45 lbs

Technical Specs

  • For Use With -
  • Item Buffing Ball
  • Size 7 x 7"
  • Package Quantity 1
  • Material Felt
  • Application For Buffing and Polishing Flat Surfaces, Fits Any 3/8" Drill or Air Tool
  • Type -
  • Max. RPM -
  • Pile Thickness (In.) 5.5
  • Characteristics -
  • Voltage -

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list