Skip Content
BUFFING BALL,2 IN DIA.,8 IN L SHAFT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BUFFING BALL,2 IN DIA.,8 IN L SHAFT

FLITZ PREMIUM POLISHING PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5GVA6
  • Mfr. Model # 5GVA6
  • UNSPSC # 27112702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.45 lbs

Technical Specs

  • Application For Cleaning and Polishing, Fits Any 3/8" Drill or Air Tool, 8"L Shaft
  • Item Buffing Ball
  • For Use With -
  • Package Quantity 1
  • Material Felt
  • Size 2 x 10"
  • Type -
  • Max. RPM -
  • Voltage -
  • Pile Thickness (In.) 2.5
  • Characteristics -

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list