Skip Content
BUFFER/STITCHER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BUFFER/STITCHER

CAMEL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BPT17-237
  • Mfr. Model # 17-237
  • UNSPSC # 25172504
  • CATALOGUE PAGE # 3184
  • Shipping Weight 1.0 lbs

Product Details

Combination tire buffer and stitcher.

Technical Specs

  • Item Buffer/ Stitcher
  • Features Carded
  • Length 16-1/2"
  • Material Steel
  • Size 16-1/2" x 4"
  • Width 4"
  • Used For Tires

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list