Skip Content
BUFFER 1/3 IN 3450 RPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BUFFER 1/3 IN 3450 RPM

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4TJ99
  • Mfr. Model # 4TJ99
  • UNSPSC # 27112702
  • CATALOGUE PAGE # 437
  • Shipping Weight 35.3 lbs

Product Details

Size (In.) 6, 3450 RPM, 1/2 HP, Shaft Dia. (In.) 1/2, Voltage 115, 5.0/2.5 Amps AC, 1 Phase, Motor Type Capacitor, Bearing Type Sealed Ball, For Smooth Operations, Motor Housing Material Cast Aluminum, Endshield Material Steel, Base Material Cast Iron, Fits Optional Tool Stand Number 4Z154, Includes Wheel Flanges and Power Cord

Technical Specs

  • Bearing Type Sealed Ball, For Smooth Operations
  • Base Material Cast Iron
  • Phase 1
  • HP 1/2
  • Includes Wheel Flanges and Power Cord
  • Amps AC 5.0/2.5
  • Shaft Dia. (In.) 1/2
  • Size (In.) 6
  • Fits Optional Tool Stand Number 4Z154
  • RPM 3,450
  • Motor Type Capacitor
  • Voltage 120
  • Endshield Material Steel
  • Motor Housing Material Cast Aluminum

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List