BUFF COTTON 6IN SEWN CONVENTIONAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BUFF COTTON 6IN SEWN CONVENTIONAL

OSBORN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # OSB47401
  • Mfr. Model # 47401
  • UNSPSC # 31191502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Product Details

Sewn conventional cotton buffs are harder than loose buffs and can be used for cut and colour of flat and more accessible surfaces of all metals. 1 in. arbor hole. Size 6 in. diameter x 3/8 in. thick.

Technical Specs

  • Item Cotton Buff
  • Material Cotton
  • Number of Plies 30
  • Style Conventional Sewn
  • Thickness 3/8"
  • Arbor Hole 1"
  • Diameter 6"

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list