Skip Content
BUF-36120 BULK UPRIGHT 36X120H close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BUF-36120 BULK UPRIGHT 36X120H

TENNSCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TENBUF36120
  • Mfr. Model # BUF36120
  • UNSPSC # 24102004
  • CATALOGUE PAGE # N/A
  • Shipping Weight 36.0 lbs

Technical Specs

  • For Use With Boltless Shelving
  • Colour Gray
  • Height 120"
  • Item Frame
  • Finish Electro Coat
  • Width 36"
  • Green Certification or Other Recognition SCS Indoor Advantage Certified
  • Green Environmental Attribute Minimum 30% Post-Consumer Recycled Content

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list