Skip Content
BUF-24120 BULK UPRIGHT 24X120H close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BUF-24120 BULK UPRIGHT 24X120H

TENNSCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TENBUF24120
  • Mfr. Model # BUF24120
  • UNSPSC # 24102004
  • CATALOGUE PAGE # N/A
  • Shipping Weight 33.0 lbs

Technical Specs

  • Depth 24"
  • Colour Gray
  • For Use With Boltless Shelving
  • Height 120"
  • Item Frame
  • Finish Electro Coat
  • Green Environmental Attribute Minimum 30% Post-Consumer Recycled Content
  • Green Certification or Other Recognition SCS Indoor Advantage Certified

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list