Skip Content
BUCKLES PLAIN STEEL 5/8IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BUCKLES PLAIN STEEL 5/8IN

CARISTRAP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CST20314-146
  • Mfr. Model # 20314-146
  • UNSPSC # 31162406
  • CATALOGUE PAGE # 2102
  • Shipping Weight 0.05 lbs

Product Details

Polyester strapping buckle, plain steel. Enhances efficiency and speeds up the handling process. Ensures that loads arrive intact and optimizes performance of strapping. Easy to use with woven and non-woven strapping.

Technical Specs

  • Tensioner No. Uses CST20036. *Not Included
  • Item Buckle
  • For Use With Easy to Use with Woven and Non-woven Strapping.
  • Material Plain Steel
  • For Strapping Width 5/8"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list