BUCKLES EAR-LOKT 3/4IN  BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BUCKLES EAR-LOKT 3/4IN BLACK

BAND-IT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BNI2LNT6
  • Mfr. Model # 2LNT6
  • UNSPSC # 31162406
  • CATALOGUE PAGE # 2098
  • Shipping Weight 1.773 lbs

Product Details

BUCKLE, Size 3/4 In., Material 201 SS/Polyester.

Technical Specs

  • Size 3/4"
  • Application Mfr No. GRC001, GRC003, GRC075 and 3/4" Banding
  • Item Buckle
  • Material 201 SS/Polyester

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list