Skip Content
BUCKLE TYPE 201 S/S 1/4IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BUCKLE TYPE 201 S/S 1/4IN

BAND-IT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BNIC252
  • Mfr. Model # C252
  • UNSPSC # 31162906
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.32 lbs

Product Details

Stainless steel buckles for steel banding, 1/4 inch. Type 201 stainless steel are designed to accommodate both single and double wrap clamps. The unique teeth and ears provide for maximum clamping strength.

Technical Specs

  • Width (In.) 1/4
  • For Use With 1/4" Banding
  • Item Buckle
  • Max. Temp. (F) 2550 Degrees F
  • Material of Construction 201 Stainless Steel
  • Package Quantity 100
  • Type Buckle

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list