BUCKLE SCRU LOKT S/S 1/2IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BUCKLE SCRU LOKT S/S 1/2IN

BAND-IT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BNIC724
  • Mfr. Model # C724
  • UNSPSC # 31162906
  • CATALOGUE PAGE # 2098
  • Shipping Weight 0.5 lbs

Product Details

Stainless steel buckle with set screw for steel banding, 1/2 inch. Band is secured in the buckle with a set screw. Use when close quarters will not permit the roll-over action of the Band-It tool. Clamps are reusable.

Technical Specs

  • For Use With 1/2" Banding
  • Item Screw Locking
  • Package Quantity 25
  • Width (In.) 1/2
  • Max. Temp. (F) 2550 Degrees F
  • Material of Construction 301 Stainless Steel
  • Type Buckle

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list