Skip Content
BUCKLE, EL, 1IN GIANT, BOXED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

BUCKLE, EL, 1IN GIANT, BOXED

BAND-IT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BNI16P353
  • Mfr. Model # 16P353
  • UNSPSC # 31162406
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.75 lbs

Technical Specs

  • For Use With Giant 3/4" Band
  • Item Giant Ear-Lokt Buckles
  • Max. Temp. (F) 2,550 Degrees
  • Material of Construction Stainless Steel
  • Type 201 Stainless Steel
  • Package Quantity 25
  • For Hose O.D. Min. (In.) 8
  • Max. Clamp Dia. (In.) 8
  • Thickness (In.) 0.044
  • Band Length (In.) 1
  • Width (In.) 1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list