Skip Content
BUCKLE, EL, 1.25IN GIANT, BOXED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BUCKLE, EL, 1.25IN GIANT, BOXED

BAND-IT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BNI16P354
  • Mfr. Model # 16P354
  • UNSPSC # 31162406
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.18 lbs

Technical Specs

  • Material of Construction Stainless Steel
  • Max. Temp. (F) 2,550 Degrees
  • Item Giant Ear-Lokt Buckles
  • For Use With Giant 1-1/4" Band
  • Package Quantity 25
  • Type 201 Stainless Steel
  • For Hose O.D. Min. (In.) 8
  • Max. Clamp Dia. (In.) 8
  • Thickness (In.) 0.044
  • Width (In.) 1-1/4
  • Band Length (In.) 1-1/4

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list