BUCKET/WRINGER 35 QT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

BUCKET/WRINGER 35 QT

TOUGH GUY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGJ2PYH4
  • Mfr. Model # 2PYH4
  • UNSPSC # 47121804
  • CATALOGUE PAGE # 1663
  • Shipping Weight 1.0 lbs

Product Details

Bucket combo with side pressure wringer, 35 qt. Equipped with casters and a powder-coated metal handle.

Technical Specs

  • Capacity 35 qt.
  • Item Combo with Side Pressure Wringer
  • Overall Length 20"
  • Overall Height 13-3/8"
  • Overall Width 15-3/8"
  • Shape Rectangular
  • Mechanism Hand Operated
  • Handle Material Steel
  • Caster Type 3"
  • Mop Capacity 12 - 32 oz.
  • Wringer Type Side Press
  • Colour Yellow
  • Includes 1. Premium tubular steel handle 2. Structural Web molded plastic wringer 3. mop handle holder 4. includes ergonomic handle to reduce fatigue
  • Series 5CJH1,5CJH2, 5CJH3, 5CJH4, 5CJH5, 5CJJ6, 5CJJ7, 5CJJ8, 5CJJ9, 5CKJ0, 2PYH7, 2PYH8, 2PYH4, 2PYH5
  • Metal Detectable Yes
  • Color Coding System No
  • Wringer Material Polypropylene
  • Wringer Color Black/Gray/Yellow
  • Bucket/Pail Length 19-1/2"
  • Bucket/Pail Height 16-19/64"
  • Bottom Drain No
  • Bucket/Pail Width 15"
  • Anti-Spill No
  • Bucket/Pail Material Plastic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list