BUCKET TRAY ORGANIZER, ROUND close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

BUCKET TRAY ORGANIZER, ROUND

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW5MZR9
  • Mfr. Model # 5MZR9
  • UNSPSC # 24111507
  • CATALOGUE PAGE # 373
  • Shipping Weight 0.51 lbs

Product Details

Round bucket tray organizer. Open top. 3 compartments. Yellow plastic. Carrying handle.

Technical Specs

  • Features 3 Compartments, Carrying Handle
  • Depth (In.) 10-1/4
  • Dia. (In.) 10-1/4
  • Colour Yellow
  • Height (In.) 2-1/4
  • Item Round Bucket Tray Organizer
  • Number of Compartments 3
  • Material Plastic
  • Type Open Top

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list