Discontinued with Replacement
BUCKET TOOL ORGANIZER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

BUCKET TOOL ORGANIZER

KLEIN TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KLN5777
  • Mfr. Model # 5777
  • UNSPSC # 24111507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.61 lbs
Suggested Replacement Product
55 POCKET BUCKET TOOL ORGANIZER

Your Price: NA

Technical Specs

  • Colour Black
  • Features Fits Standard 5-Gallon Bucket, 45 Pockets and Chain Tape Thong to Carry An Assortment of Tools, Water-Resistant to Avoid the Buildup of Mold and Mildew, Double Layer of Polyester At Bucket Edges for Durability
  • Includes Interior Pockets: Three Tool Sleeves, One Power Tool/Cord Sleeve, and Six Universal Pockets. Exterior Pockets: Nine Screwdriver/Nut Driver Pockets, Eleven Pliers Pockets, Eleven Utility Pockets, Two Wire Stripper Pockets, and Two Hook and Loop, Closeable Pockets
  • Material Polyester
  • Item Tool Organizer
  • Type Combined 45 Compartments Interior and Exterior
  • Number of Pockets (Inside) 10
  • Number of Pockets (Outside) 35
  • For Use With Not Load Rated
  • Depth (In.) 11-3/4
  • Height (In.) 16
  • Width (In.) 10-3/4

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list