BUCKET SHELF close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BUCKET SHELF

ULTRATECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ULT1160
  • Mfr. Model # 1160
  • UNSPSC # 24101905
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.0 lbs

Technical Specs

  • Colour Black
  • Height 14-1/2"
  • For Use With IBC Spill Pallet
  • Item Bucket Shelf
  • Length 16"
  • Material Polyethylene
  • Width 19-1/2"
  • Standards EPA, CFR 264.175 and SPCC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list