BUCKET MOP WAVEBRAKE 35QT W/CASTERS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BUCKET MOP WAVEBRAKE 35QT W/CASTERS

RUBBERMAID

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RBB7570YW
  • Mfr. Model # 7570YW
  • UNSPSC # 47131601
  • CATALOGUE PAGE # 1663
  • Shipping Weight 9.53 lbs

Product Details

Brute mop bucket has a large pour spout and handles to assist emptying, yellow, 26-35 quarts.

Technical Specs

  • Colour Yellow
  • Handle Material Metal
  • Item WaveBrake(R) Bucket with Casters
  • Wringer Material Polypropylene
  • Wringer Type Side Press

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list