Skip Content
BUCKET MOP 35QT GREEN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BUCKET MOP 35QT GREEN

RUBBERMAID

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RBB7570-88GRN
  • Mfr. Model # 7570-88GRN
  • UNSPSC # 47121804
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.1 lbs

Technical Specs

  • Capacity 35 qt.
  • Colour Green
  • Overall Height 17-13/32"
  • Overall Length 20-7/64"
  • Item Mop Bucket
  • Overall Width 16"
  • Shape Rectangular
  • Handle Material Metal
  • Caster Type 3" Nonmarking

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list