close x
images.360.info.textHead1 360° images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Product Details
Industrial canvas bolt/tool bag. Heavy-duty canvas construction. Steel top ring with unbreakable nylon bottom. Alumaloc rope clamps. Tested for unequalled strength.
Technical Specs
- Item Plastic Bottom Utility Bucket
- Features Made From Heavy-Duty Canvas Material with High Strength Top Ring, Back-Braided Rope Handle Through Leather Reinforced Metal Grommet, Plastic Bottom Section for Strength and Durability.
- Material Heavy-Duty Canvas
Compliance and Restrictions
-
None