Skip Content
BUCKET HD TOP CLOSING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BUCKET HD TOP CLOSING

KLEIN TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KLN5104CLR22
  • Mfr. Model # 5104CLR22
  • UNSPSC # 24111501
  • CATALOGUE PAGE # 371
  • Shipping Weight 7.2 lbs

Product Details

Load rated: 150 lbs. Top of bucket zips closed. 14'' diameter accommodates standard 5 gallon bucket. Body constructed of heavy-duty No. 1 canvas. Web strap extends down the side of the bucket. Leather reinforced bottom extends 3'' up the side. Durable steel rim.

Technical Specs

  • Dia. (In.) 14
  • Colour Natural
  • Depth (In.) 22
  • Features Zippered Top, Accommodates Std. 5 gal. Bucket, Web Strap Extends Down Side of Bucket, Leather-Reinforced Bottom Extends 3" Up Side
  • Item Utility Bucket
  • Height (In.) 22
  • Material No. 1 Canvas
  • Number of Pockets (Inside) 1
  • Number of Pockets (Outside) 0

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list