Skip Content
BUCKET CANVAS #4 W/15 INSIDE POCKET close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BUCKET CANVAS #4 W/15 INSIDE POCKET

KLEIN TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KLN5172PS
  • Mfr. Model # 5172PS
  • UNSPSC # 24111501
  • CATALOGUE PAGE # 371
  • Shipping Weight 2.25 lbs

Product Details

Polypropylene rope handle reinforced with leather. Durable, straight and tapered wall buckets made of heavy-duty canvas. High density polyethylene top ring. Riveted leather glove strap. Tapered wall buckets. Equipped with a swivel snap hook. Black molded polypropylene bottom.

Technical Specs

  • Dia. (In.) 9"
  • Colour Natural
  • Item Heavy-Duty Tapered-Wall Bucket
  • Features Equipped with Swivel Snap Hook, Riveted Leather Glove Strap, Tapered-Wall Buckets, Tough No. 4 Canvas, Black Molded Polypropylene Bottom, High-Density Polyethylene Top Ring for Strength and Chemical Resistance.
  • Material Canvas
  • Type Heavy-Duty Tapered Wall
  • Number of Pockets (Inside) 15
  • For Use With Not Load Rated
  • Height (In.) 12"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list