BUCKET CANVAS 12IN TOP 9IN BOTTOM D close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

BUCKET CANVAS 12IN TOP 9IN BOTTOM D

KLEIN TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KLN5103S
  • Mfr. Model # 5103S
  • UNSPSC # 24111501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.9 lbs

Technical Specs

  • Item Wall Bucket
  • Colour Natural
  • Includes Swivel Snap Hook
  • Features Black Molded Polypropylene Bottom, Rope Handle, Riveted Leather Glove Strap
  • Material Canvas
  • Number of Pockets (Inside) 0
  • Type Heavy-Duty Tapered
  • Dia. (In.) 9
  • For Use With Not Load Rated

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list