BUCKET C/W WRINGER BOTTOM DRAIN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

BUCKET C/W WRINGER BOTTOM DRAIN

CONTINENTAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG9UAU9
  • Mfr. Model # 9UAU9
  • UNSPSC # 47121804
  • CATALOGUE PAGE # N/A
  • Shipping Weight 22.68 lbs

Technical Specs

  • Capacity 35 qt.
  • Colour Yellow
  • Includes Self Draining Spigot and Sediment Screen Drain Gate
  • Overall Height 28-1/4"
  • Shape Rectangular
  • Overall Length 25-3/4"
  • Overall Width 17-3/4"
  • Mechanism Hand Operated
  • Item Mop Bucket and Wringer
  • Caster Type 3" Nonmarking
  • Wringer Type Side Press
  • Bucket/Pail Material Plastic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list