BUCKET,8 GAL.,SILVER,GALVANIZED STE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

BUCKET,8 GAL.,SILVER,GALVANIZED STE

TOUGH GUY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2W317
  • Mfr. Model # 2W317
  • UNSPSC # 47121804
  • CATALOGUE PAGE # N/A
  • Shipping Weight 14.0 lbs

Product Details

Bucket, Capacity 8 gal., Colour Silver, Material Galvanized Steel, Shape Round, Bucket/Pail Dia. 15-1/4 In., Bucket/Pail Height 17-1/4 In.

Technical Specs

  • Capacity 8 gal.
  • Colour Silver
  • Item Bucket
  • Material Galvanized Steel
  • Shape Round
  • Bucket/Pail Dia. 15-1/4"
  • Bucket/Pail Height 17-1/4"
  • For Use With Mfr. No. 2023
  • Caster Type 2"
  • Color Coding System No

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: CA-QC .

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list