Skip Content
BUCKET #6 CANVAS ORG PVC 14 POCKETS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BUCKET #6 CANVAS ORG PVC 14 POCKETS

KLEIN TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KLN5144BHB
  • Mfr. Model # 5144BHB
  • UNSPSC # 24111501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.38 lbs

Technical Specs

  • Width (In.) 7"
  • Colour Orange
  • Length (In.) 14"
  • Height (In.) 10"
  • For Use With Not Load Rated
  • Number of Pockets (Inside) 14
  • Features Kickstand for Stability and Proper Orientation, Black Molded Polypropylene Bottom with Drain Holes, Orange, Non-Conductive Plastic Exterior Maintains Bucket Shape
  • Item Hard-Body Oval Bucket With Kickstand
  • Material Plastic Exterior, Canvas Interior, Polypropylene Bottom
  • Depth (In.) 7
  • Number of Pockets (Outside) 0

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list